Beacon, Type: Strobe/Light Duty, 12 - 24VDC, 1.70 - 0.70A, Amber

Item #: 65202

Cat #: FB2PST-012-024A

UPC: 782979900092

Sign In or Register to view pricing and more.
Beacon, Type: Strobe/Light Duty, 12 - 24 Volt DC, 1.70 - 0.70 Amp, Mount: 1/2 Inch Pipe, Indoor/Outdoor, Color: Amber, Non-Metallic

Overview

Beacon, Type: Strobe/Light Duty, 12 - 24 Volt DC, 1.70 - 0.70 Amp, Mount: 1/2 Inch Pipe, Indoor/Outdoor, Color: Amber, Non-Metallic
Also known as: 782979900092, FB2PST-012-024A

Specifications

Color: Amber
Amps: 0.700, 1.700
Volts DC: 12/24
Color: Amber
Volts DC: 12/24
Amps: 0.700, 1.700

Customer Reviews

No reviews for this product
(0)