CDE PL-C15MM/22W/27 22W GX32D-2

Item #: 651853

Cat #: PL-C15MM/22W/27

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CDE PL-C15MM/22W/27 22W GX32D-2 2-PIN 6"MOL 2700K 10,000HRS 82CRI

Overview

CDE PL-C15MM/22W/27 22W GX32D-2 2-PIN 6"MOL 2700K 10,000HRS 82CRI
Also known as: PL-C15MM/22W/27

Specifications

Height: 4 1/4 in
Gangs: 2
Mounting: Bracket
Depth: 1 1/4 in
Width: 4 1/4 in
Height: 4 1/4 in
Mounting: Bracket
Width: 4 1/4 in
Gangs: 2
Depth: 1 1/4 in

Customer Reviews

No reviews for this product
(0)