Panel Mount Timer Module

Item #: 651633

Cat #: FM1STUZ-24U

UPC: 614573121033

IMT FM1STUZ-24U 24-HOUR ELECT
Sign In or Register to view pricing and more.

No associated products found.

Overview

IMT FM1STUZ-24U 24-HOUR ELECT
The FM1 series timer modules are designed to be integrated inside of a machine control panel, circuit board, or other equipment. They are a simple and low cost alternative for applications that do not require more than 21 A or 2 HP, 240 VAC. The FM1 is designed for 24-hour or 7-day control or overriding a functional typical state of a heating, ventilation, refrigeration, lighting, security, or pump system. The FM1 series is ideal for 12, 24 VAC/VDC,120 or 208/240VAC single-phase general applications.
Also known as: 614573121033, FM1STUZ-24U

Specifications

Wattage: 1350
Volt Amps: 1
Volts AC: 120, 24, 240
Wattage: 1350
Volts AC: 120, 24, 240
Volt Amps: 1

Customer Reviews

No reviews for this product
(0)