DISC 15W BLACK LIGHT BLUE UVA T-8 G13 BASE

Item #: 651543

Cat #: F15T8/BLB

UPC: 031293155276

Sign In or Register to view pricing and more.
Documents & Guides
Features: DISC 15W BLACK LIGHT BLUE UVA T-8 G13 BASE

Overview

Features: DISC 15W BLACK LIGHT BLUE UVA T-8 G13 BASE
Also known as: 031293155276, F15T8/BLB

Specifications

Wattage: 15
Length: 18 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color: Ultraviolet
Wattage: 15
Light Technology: Fluorescent
Color: Ultraviolet
Length: 18 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)