Exp. Sleeving, 0.75" (19.1mm),Black

Item #: 65153

Cat #: SE75P-CR0

UPC: 074983202393

Sign In or Register to view pricing and more.
Braided Expandable Sleeving, 0.75" diameter (19.1mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 100 ft. per reel.

Overview

Braided Expandable Sleeving, 0.75" diameter (19.1mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 100 ft. per reel.
Also known as: 074983202393, SE75P-CR0

Specifications

Diameter: 3/4 in
Length: 100 ft
Color: Black
Material: Polyethylene Terephthalate
Diameter: 3/4 in
Color: Black
Length: 100 ft
Material: Polyethylene Terephthalate

Customer Reviews

No reviews for this product
(0)