Miniature Incandescent Lamp, T3.25, 4.76W, 28V, BA9s Base

Item #: 651244

Cat #: 313-I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, T3.25, 4.76 Watt, 28 Volt, BA9s Base

Overview

Miniature Incandescent Lamp, T3.25, 4.76 Watt, 28 Volt, BA9s Base
Also known as: 313-I

Specifications

Color: Clear
Volts AC: 28
Type: Miniature, Indicator
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Wattage: 4.760
Color: Clear
Type: Miniature, Indicator
Base: Bayonet (BA9s)
Volts AC: 28
Shape: T3-1/4 (Tubular)
Wattage: 4.760

Customer Reviews

No reviews for this product
(0)