Klein 56119 & 56409 Kit

Item #: 651014

Cat #: M2O39264KIT

UPC: 09264496063

Sign In or Register to view pricing and more.
Documents & Guides
Glo Stix & Rod Tip Combo Kit, Glow Rod Overall Length: 9' - (6) 18" Sections, Material: 3/16" Diameter Luminescent Fiberglass Rods.

Overview

Glo Stix & Rod Tip Combo Kit, Glow Rod Overall Length: 9' - (6) 18" Sections, Material: 3/16" Diameter Luminescent Fiberglass Rods.
Also known as: 09264496063, M2O39264KIT, fish stick

Specifications

Length: 9 ft
Type: Fish Rod, Glow Type
Diameter: 3/16 in
Length: 9 ft
Diameter: 3/16 in
Type: Fish Rod, Glow Type

Customer Reviews

No reviews for this product
(0)