Breaker, 80A, 3P, 120/240V, 10 kAIC, Type QP

Item #: 65053

Cat #: Q380

UPC: 783643156760

Sign In or Register to view pricing and more.
Documents & Guides
80 Amp, 3-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

80 Amp, 3-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 783643156760, Q380

Specifications

Poles: 3
Volts AC: 120/240
Amps: 80
Family / Style: QP
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 80
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Family / Style: QP

Customer Reviews

No reviews for this product
(0)