LED Vaporproof, 26 Watt, 2000 Lumen, 4900K, 120-277V

Item #: 650282

Cat #: VXBRLED26DG-3/4

UPC: 019813033105

Documents & Guides
LED Vaporproof, 26 Watt, 2000 Lumen, 4900K, 68 CRI, 120-277 Volt, Thermal Shock-Resistant Frosted Glass Globe, Guard, Wall Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Vaporproof, 26 Watt, 2000 Lumen, 4900K, 68 CRI, 120-277 Volt, Thermal Shock-Resistant Frosted Glass Globe, Guard, Wall Mount
Also known as: 019813033105, VXBRLED26DG-3/4

Specifications

Wattage: 26
Lumens: 2000
Volts AC: 120, 277
Color: Natural
Type: Vaporproof Wall Mount Light
Color Rendering Index (CRI): 68
Light Technology: LED
Wattage: 26
Volts AC: 120, 277
Type: Vaporproof Wall Mount Light
Light Technology: LED
Lumens: 2000
Color: Natural
Color Rendering Index (CRI): 68

Customer Reviews

No reviews for this product
(0)