SLIDE SP/3W PRESET 1100W BK

Item #: 650213

Cat #: CD1103-PBK

UPC: 785007302240

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole/3Way PRESET 1100W, Black

Overview

Slide Dimmer, Single Pole/3Way PRESET 1100W, Black
Also known as: 785007302240, CD1103-PBK

Specifications

Poles: 3
Color: Black
Material: Thermoplastic
Wattage: 1100
Mounting: Wall
Poles: 3
Material: Thermoplastic
Mounting: Wall
Color: Black
Wattage: 1100

Customer Reviews

No reviews for this product
(0)