SLIDE SP/3W PRESET 700W BK

Item #: 650211

Cat #: CD703-PBK

UPC: 785007302127

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole/3Way PRESET 700W, Black

Overview

Slide Dimmer, Single Pole/3Way PRESET 700W, Black
Also known as: 785007302127, CD703-PBK

Specifications

Wattage: 700
Color: Black
Material: Thermoplastic
Type: Narrow
Wattage: 700
Material: Thermoplastic
Color: Black
Type: Narrow

Customer Reviews

No reviews for this product
(0)