FUT.FLOOD 39W COOL SF 120

Item #: 650136

Cat #: FFLED39SF/PC

UPC: 019813102627

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Future Flood, 39W, 5000k, LED Slipfitter 120V photocell, Bronze

Overview

Future Flood, 39W, 5000k, LED Slipfitter 120V photocell, Bronze
Also known as: 019813102627, FFLED39SF/PC

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 39
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 5753
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 39
Color: Bronze
Lumens: 5753

Customer Reviews

No reviews for this product
(0)