Breaker, Triplex, 15/30A, 120/240VAC, 10 kAIC, Type QT
Item #:
65006
Cat #:
Q21530CT
UPC:
783643194960
Sign In or Register to view pricing and more.
Documents & Guides
Quadplex Breaker, QT Type, 120/240V, 10 kAIC, (2) 15A, 1-Pole and (1) 30A, 2-Pole, Common Trip, Wire Size # 14-8.
Overview
Quadplex Breaker, QT Type, 120/240V, 10 kAIC, (2) 15A, 1-Pole and (1) 30A, 2-Pole, Common Trip, Wire Size # 14-8.
Also known as: 783643194960, Q21530CT
Specifications
Volts AC: | 120/240 |
Amps: | 15, 30 |
Family / Style: | QP |
Poles: | 4 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120/240 |
Family / Style: | QP |
Interrupt Rating AC: | 10 kA |
Amps: | 15, 30 |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)