Breaker, Triplex, 15/40A, 120/240VAC, 10 kAIC, Type QT

Item #: 64993
Cat #: Q21540CT
UPC: 783643194977
Sign In or Register to view pricing and more.
Documents & Guides
Quadplex Breaker, QT Type, 120/240V, 10 kAIC, (2) 15A, 1-Pole and (1) 40A, 2-Pole, Common Trip, Wire Size # 14-8.

Overview

Quadplex Breaker, QT Type, 120/240V, 10 kAIC, (2) 15A, 1-Pole and (1) 40A, 2-Pole, Common Trip, Wire Size # 14-8.
Also known as: 783643194977, Q21540CT

Specifications

Volts AC: 120/240
Amps: 15, 40
Family / Style: QP
Poles: 4
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Family / Style: QP
Interrupt Rating AC: 10 kA
Amps: 15, 40
Poles: 4

Customer Reviews

No reviews for this product
(0)