GRP STROBE 21-JOULE E VER 110-120VAC RED

Item #: 649925

Cat #: WV450XE21-110R

UPC: 782979229087

Sign In or Register to view pricing and more.
Documents & Guides
Flameproof GRP Strobe Light, 21-Joule Output, E Construction, 110-120VAC, Red - Available in 10, 15 and 21 Joule units. Seven lens colors: Amber, Blue, Clear, Green, Magenta, Red and Yellow. 316 stainless steel mounting bracket included. IP66. Available voltages (¦15 percent): 15J units 24-48VDC, 10J/21J units 110VAC, 10J/21J units 220VAC. Corrosion-resistant GRP (Glass Reinforced Polyester). Dome guard included. M20 entries standard. Strobe tube life of 10,000 hours. Body color natural black as standard, other colors available. ATEX, IECEx, CE, GOST and INMETRO Certified. Zone rated, IECEx, ATEX: Ex d IIB +H2 T3-T4, Ex de IIB +H2 T3-T4.

Overview

Flameproof GRP Strobe Light, 21-Joule Output, E Construction, 110-120VAC, Red - Available in 10, 15 and 21 Joule units. Seven lens colors: Amber, Blue, Clear, Green, Magenta, Red and Yellow. 316 stainless steel mounting bracket included. IP66. Available voltages (¦15 percent): 15J units 24-48VDC, 10J/21J units 110VAC, 10J/21J units 220VAC. Corrosion-resistant GRP (Glass Reinforced Polyester). Dome guard included. M20 entries standard. Strobe tube life of 10,000 hours. Body color natural black as standard, other colors available. ATEX, IECEx, CE, GOST and INMETRO Certified. Zone rated, IECEx, ATEX: Ex d IIB +H2 T3-T4, Ex de IIB +H2 T3-T4.
Also known as: 782979229087, WV450XE21-110R

Specifications

Color: Red
Mounting: Surface
Color: Red
Mounting: Surface

Customer Reviews

No reviews for this product
(0)