HEAT SHRINK END-CAP

Item #: 64974

Cat #: HSC-750

UPC: 786210852904

Sign In or Register to view pricing and more.
Heat-Shrinkable HSC Series End Caps for Cable Range 600 - 1000 MCM, Expanded Diameter 2.7 inch, Length 4 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black

Overview

Heat-Shrinkable HSC Series End Caps for Cable Range 600 - 1000 MCM, Expanded Diameter 2.7 inch, Length 4 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black
Also known as: 786210852904, HSC-750

Specifications

Color: Black
Length: 4 in
Color: Black
Length: 4 in

Customer Reviews

No reviews for this product
(0)