KIC 16204AZT30 120V LED 29W 10 DEG

Item #: 649595

Cat #: 16204AZT30

UPC: 783927387507

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
KIC 16204AZT30 120V LED 29W 10 DEG S 30K

Overview

KIC 16204AZT30 120V LED 29W 10 DEG S 30K
Also known as: 783927387507, 16204AZT30

Specifications

Wattage: 29
Material: Aluminum
Wattage: 29
Material: Aluminum

Customer Reviews

No reviews for this product
(0)