Breaker, 15A, 2P, 120/240V, 10 kAIC, Type QP

Item #: 64876

Cat #: Q215

UPC: 783643148352

Documents & Guides
15 Amp, 2-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.

Overview

15 Amp, 2-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 783643148352, Q215

Specifications

Poles: 2
Volts AC: 120/240
Amps: 15
Family / Style: QP
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Family / Style: QP

Customer Reviews

No reviews for this product
(0)