Breaker, 15A, 3P, 120/240V, 10 kAIC, QP Type

Item #: 64822
Cat #: Q315
UPC: 783643148390
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 3-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

15 Amp, 3-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 783643148390, Q315

Specifications

Poles: 3
Volts AC: 120/240
Amps: 15
Family / Style: QP
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Family / Style: QP

Customer Reviews

No reviews for this product
(0)