Replacement Lamp, Incandescent, 120VAC, For Use With Stacklights

Item #: 64806

Cat #: K8107194A

UPC: 782979116431

Sign In or Register to view pricing and more.
Documents & Guides
Replacement Lamp, Incandescent, 120V AC. For use with LSB/LSL Series Stacklights.

Overview

Replacement Lamp, Incandescent, 120V AC. For use with LSB/LSL Series Stacklights.
Federal Signal introduces the Model LP3I low profile steady burning light. The Type 4X light is available in five colors: Amber, Blue, Clear, Green, and Red. The LP3I is offered in three mounting configurations. LP3PI features an integrated 1/2" NPT pipe mount. LP3MI features an integrated 1/2" NPT male pipe mount. The “T-mount” LP3TI has a popular 2-hole design for wall or flush mounting. Both the LP3MI and LP3TI include a surface gasket to complete the Type 4X installation. All LP3I units feature a threaded screw-on lens. The LP3I comes in two voltages: 24VDC and 120VAC. A 15 watt incandescent lamp is included with all units. The lamp features a standard double-contact bayonet base readily available when replacement is required. Like all Streamline® products, the LP3I is designed with OEM applications in mind. It is economical, easy to install and attractive. Careful consideration has been given to the relationship between lamp shape and lens design for maximum light output. When your application calls for a compact signal with unparalleled reliability, Federal Signal’s Streamline products are the clear choice.
Also known as: 782979116431, K8107194A

Specifications

Color: Clear
Volts AC: 120
Light Technology: Incandescent
Color: Clear
Light Technology: Incandescent
Volts AC: 120

Customer Reviews

No reviews for this product
(0)