
Ceiling Sensor, 360
Item #: 647897
Cat #: OAC-DT-1000
UPC: 080083579242
Documents & Guides
Ceiling Sensor, Dual Technology (Passive Infrared and Ultrasonic), 32 kHz, 360 Degree, 1000 Square Feet, 10-30 VDC, Class 2
Sign In or Register to view pricing and more.
Overview
Ceiling Sensor, Dual Technology (Passive Infrared and Ultrasonic), 32 kHz, 360 Degree, 1000 Square Feet, 10-30 VDC, Class 2
The low-voltage system that’s practically plug and play. No more struggling to find qualified electrical labor for your job site. No more waiting weeks for commissioning teams. No more compliance woes. Eliminate costly project delays with our groundbreaking Distributed Low-Voltage Power System, and save up to 20% on the total installed cost of your LED lighting and controls system. Designed to meet the code requirements of your project The DLVP system was designed entirely with compliance in mind, to rid you of unnecessary project snarls. Combined with Eaton’s highly efficient low-voltage LED fixtures, integrated or external sensors drive energy efficiency throughout the building. Features like scene control, receptacle control, and automatic turn-off help you customize your system to meet your area’s requirements, and can achieve energy savings of up to 65%. Code compliance, out-of-the-box Meets or exceeds the requirements of ASHRAE/ANSI/IES, IECC and Title 24 energy codes.
Also known as: 080083579242, OAC-DT-1000
Specifications
Volts DC: | 10, 30 |
Color: | White |
Volts DC: | 10, 30 |
Color: | White |
Customer Reviews
No reviews for this product
(0)