Pedestal, 200A, 4 Jaw, 120/240VAC, Main Breaker Provision, 6 Circuit

Item #: 647811

Cat #: U4093N-O

UPC: 784572217447

Sign In or Register to view pricing and more.
Service Pedestal, 200 Amp, 4 Jaw, 120/240 Volt AC, Main Breaker Provision, 6 Circuit

Overview

Service Pedestal, 200 Amp, 4 Jaw, 120/240 Volt AC, Main Breaker Provision, 6 Circuit
Also known as: 784572217447, U4093N-O

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Circuits: 6
Volts AC: 120/240
Jaws: 4
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Circuits: 6
Jaws: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)