Speaker Amplifier, 120V AC, 0.20A, Gray, 110 Decibel, NEMA 4X

Item #: 64781

Cat #: 300GCX-120

UPC: 782979200376

Speaker Amplifier, 120 Volt AC, 0.20 Amp, 110 Decibel at 10 Feet, NEMA 4X, Gray, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Speaker Amplifier, 120 Volt AC, 0.20 Amp, 110 Decibel at 10 Feet, NEMA 4X, Gray, Aluminum
The 300GCX-CN Amplified Speaker is designed to produce tones, digital voice messages and live public address in harsh environments with high ambient noise levels. The rugged speaker cone and projector are constructed of spun aluminum. The amplification circuitry, tone module, and gain control are contained in a housing constructed of die-cast aluminum. 
Also known as: 782979200376, 300GCX-120

Specifications

Volts AC: 120
Amps: 0.200
Mounting: Surface
Color: Gray
Type: Amplifier
Material: Aluminum
Volts AC: 120
Mounting: Surface
Type: Amplifier
Amps: 0.200
Color: Gray
Material: Aluminum

Customer Reviews

No reviews for this product
(0)