Breaker, 50A, 3P, 120/240V, 10 kAIC, Type QP

Item #: 64764

Cat #: Q350

UPC: 783643148437

Documents & Guides
50 Amp, 3-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

50 Amp, 3-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 783643148437, Q350

Specifications

Poles: 3
Volts AC: 120/240
Family / Style: QP
Amps: 50
Interrupt Rating AC: 10 kA
Poles: 3
Family / Style: QP
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Amps: 50

Customer Reviews

No reviews for this product
(0)