Time Switch, 7 Day, Astronomic, SPST, NEMA 1, 30A, 120-277VAC

Item #: 64759

Cat #: ET8015C

UPC: 078275089754

Time Switch, 7 Day, Astronomic, SPST, NEMA 1, 30 Amp, 120-277VAC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Time Switch, 7 Day, Astronomic, SPST, NEMA 1, 30 Amp, 120-277VAC
The 7D 30A SPST ASTRO 120-277V NEMA1 This 7-Day Astronomic Time Switch featuresindependent 7-Day programming to provide flexibility for applications where loadswitching differs each day of the week. These time switches provide dependable and uncomplicated performance, plus to-the-minute programming for accurate load control and reduced energy costs. Up to 28 ON/28 OFF (56 events) can be preset toautomatically repeat. Each event can be applied to any combo of
Also known as: 078275089754, ET8015C

Specifications

Type: Astronomic, SPST, Electronic
IP/NEMA Rating: NEMA 1
Amps: 30
Range: 7 day
Volts AC Range: 120 - 277
Type: Astronomic, SPST, Electronic
Amps: 30
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 1
Range: 7 day

Customer Reviews

No reviews for this product
(0)