BREAKER 60A 3P 240V 10KA QP

Item #: 64751

Cat #: Q360

UPC: 783643148444

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 3-Pole, 240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Application Electrical Distribution Standard UL 489 Voltage Rating 240V Amperage Rating 60A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 3P

Overview

Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 3-Pole, 240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Application Electrical Distribution Standard UL 489 Voltage Rating 240V Amperage Rating 60A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 3P
Also known as: 783643148444, Q360

Specifications

Poles: 3
Volts AC: 120/240
Family / Style: QP
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 3
Family / Style: QP
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Amps: 60

Customer Reviews

No reviews for this product
(0)