Heat Shrink, Thin-Wall, 3/8", Black, 12 - 6 AWG, 25' Reel

Item #: 64736

Cat #: CPO375-0-25

UPC: 786210851204

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, 3/8 Inch, 12 to 6 AWG, Thin Wall, 25 Foot Reel, Black, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: 3/8 Inch, Expanded Insulation Diameter: .375 Inch, Recovered Insulation Diameter: .187 Inch, Tube Length: 25 Foot Reel.

Overview

Heat Shrink, 3/8 Inch, 12 to 6 AWG, Thin Wall, 25 Foot Reel, Black, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: 3/8 Inch, Expanded Insulation Diameter: .375 Inch, Recovered Insulation Diameter: .187 Inch, Tube Length: 25 Foot Reel.
Also known as: 786210851204, CPO375-0-25

Specifications

Length: 25 ft
Color: Black
Length: 25 ft
Color: Black

Customer Reviews

No reviews for this product
(0)