Miniature Lamp, S11, 10W, 130V, Clear, Intermediate Base

Item #: 647272

Cat #: 10S11N-130V-I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Lamp, S11, 10 Watt, 130 Volt, Clear, E17 Intermediate Base

Overview

Miniature Lamp, S11, 10 Watt, 130 Volt, Clear, E17 Intermediate Base
Also known as: 10S11N-130V-I

Specifications

Color: Clear
Wattage: 10
Type: Miniature, Indicator
Volts AC: 130
Shape: S11 (Straight)
Base: Intermediate Screw (E17)
Light Technology: Incandescent
Color: Clear
Type: Miniature, Indicator
Shape: S11 (Straight)
Light Technology: Incandescent
Wattage: 10
Volts AC: 130
Base: Intermediate Screw (E17)

Customer Reviews

No reviews for this product
(0)