Breaker, 90A, 3P, 120/240V, 10 kAIC, Type QP

Item #: 64725

Cat #: Q390

UPC: 783643148468

Sign In or Register to view pricing and more.
Documents & Guides
90 Amp, 3-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

90 Amp, 3-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 783643148468, Q390

Specifications

Poles: 3
Volts AC: 120/240
Family / Style: QP
Amps: 90
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 3
Family / Style: QP
Interrupt Rating DC: 10 kA
Volts AC: 120/240
Amps: 90
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)