24V DC Vibrating Horn

Item #: 64695

Cat #: 450-024-31

UPC: 782979214205

Documents & Guides
Vibratone Horn, 24V DC, 0.25 Amp, 99 dB @ 10 ft, Surface Mount, Dimensions: 4" H x 4" W x 2.5" D, Color: Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Vibratone Horn, 24V DC, 0.25 Amp, 99 dB @ 10 ft, Surface Mount, Dimensions: 4" H x 4" W x 2.5" D, Color: Gray.
Also known as: 782979214205, 450-024-31

Specifications

Volts DC: 24
Mounting: Surface
Color: Gray
Volts DC: 24
Color: Gray
Mounting: Surface

Customer Reviews

No reviews for this product
(0)