12-2 MC LITE BN GY GN 1000' REEL

Item #: 64693

Cat #: 2104S60-01

UPC: 077680229038

Sign In or Register to view pricing and more.
Documents & Guides
12/2 MC LITE STRIPED BN GY GN 1000' REEL

Overview

12/2 MC LITE STRIPED BN GY GN 1000' REEL
Also known as: 077680229038, 2104S60-01

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Color: Brown/Gray
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Volts AC: 600
Conductors: 2
Material: Copper
Color: Brown/Gray
Stranding: Solid

Customer Reviews

No reviews for this product
(0)