Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Special App are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type BG Special Features Switching Neutral ApplicationElectrical Distribution Standard UL 489 Voltage Rating 120V Amperage Rating 20ATrip Range Thermal Magnetic Number Of Poles 2P
Overview
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Special App are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type BG Special Features Switching Neutral ApplicationElectrical Distribution Standard UL 489 Voltage Rating 120V Amperage Rating 20ATrip Range Thermal Magnetic Number Of Poles 2P
Also known as: 783643148499, QG220
Specifications
Poles: | 2 |
Volts AC: | 120/240 |
Amps: | 60 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 60 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)