This product may not be available in all locations.

Limit Switch, Roller Lever Operator, Adjustable, Nylatron Roller
Item #: 64627
Cat #: E50KL201
UPC: 782113290898
Documents & Guides
Limit Switch Operator, Adjustable Roller Type, 1.0 to 3.75 inches (25.4 to 95.2 mm) long, with a 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller
Sign In or Register to view pricing and more.
Multiple
UA050GRY100CL 1/2" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 100' Coil
Item #: 130467
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Limit Switch Operator, Adjustable Roller Type, 1.0 to 3.75 inches (25.4 to 95.2 mm) long, with a 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller
Limit switches offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed . When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.
Also known as: 782113290898, E50KL201
Specifications
Type: | Adjustable, Roller Lever |
Mounting: | Device |
Material: | Stainless Steel, Nylatron |
Length: | 3 3/4 in |
Type: | Adjustable, Roller Lever |
Material: | Stainless Steel, Nylatron |
Mounting: | Device |
Length: | 3 3/4 in |
Customer Reviews
No reviews for this product
(0)