Junction Box, NEMA 4, Continuous Hinge, 6" x 6" x 4"

Item #: 37229

Cat #: A606CHNF

UPC: 783510557102

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4, Hinged Cover, 6 x 6 x 4 Inch, Steel/Gray

Overview

Junction Box, NEMA 4, Hinged Cover, 6 x 6 x 4 Inch, Steel/Gray
The nVent HOFFMAN HOFA606CHNF has a continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.
Also known as: 783510557102, A606CHNF

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Height: 6 in
Material: Steel
Width: 6 in
Special Program: Hoffman On Demand
Depth: 4 in
Mounting: Surface
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)