Breaker, 100A, 2P, 120/240V, 22 kAIC, Type QPH
Item #:
64623
Cat #:
Q2100H
UPC:
783643156395
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 2-Pole, QPH Type, Plug-On Circuit Breaker, 22 kAIC, 120/240 VAC.
Overview
100 Amp, 2-Pole, QPH Type, Plug-On Circuit Breaker, 22 kAIC, 120/240 VAC.
Also known as: 783643156395, Q2100H
Specifications
Poles: | 2 |
Amps: | 100 |
Volts AC: | 120/240 |
Family / Style: | QP |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Amps: | 100 |
Family / Style: | QP |
Customer Reviews
No reviews for this product
(0)