HORN 24VDC GRAY

Item #: 64622

Cat #: 52-024-1

UPC: 782979227014

Sign In or Register to view pricing and more.
FS 52-024-1 HORN 24VDC GRAY

Overview

FS 52-024-1 HORN 24VDC GRAY
Also known as: 782979227014, 52-024-1

Specifications

Volts DC: 24
Color: Gray
Material: Steel
Volts DC: 24
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)