Breaker, 125A, 2P, 120/240V, 22 kAIC, Type QPH
Item #: 64611
Cat #: Q2125H
UPC: 783643156401
Sign In or Register to view pricing and more.
Documents & Guides
125 Amp, 2-Pole, QPH Type, Plug-On Circuit Breaker, 22 kAIC, 120/240 VAC.
Overview
125 Amp, 2-Pole, QPH Type, Plug-On Circuit Breaker, 22 kAIC, 120/240 VAC.
Also known as: 783643156401, Q2125H
Specifications
Poles: | 2 |
Amps: | 125 |
Volts AC: | 120/240 |
Family / Style: | QP |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Amps: | 125 |
Family / Style: | QP |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)