HS Series Heat Shrink Tubing W/ Thermoplastic Adhesive Liner, .51 IN

Item #: 64599

Cat #: HS12-6L

UPC: 786210878560

Sign In or Register to view pricing and more.
Documents & Guides
HS Series Heat Shrink Tubing W/ Thermoplastic Adhesive Liner, .51 IN ID Expanded, 6 IN, Polyolefin

Overview

HS Series Heat Shrink Tubing W/ Thermoplastic Adhesive Liner, .51 IN ID Expanded, 6 IN, Polyolefin
Shrink-Kon heavy wall heat shrinkable tubing is made of thermally stabilized cross-linked polyolefin, enabling a recovered wall thickness greater than that of the cable jacket replaced.
Also known as: 786210878560, HS12-6L

Specifications

Length: 6 in
Color: Black
Volts AC: 600
Allowable Gauge Range: 8 - 6
Length: 6 in
Volts AC: 600
Color: Black
Allowable Gauge Range: 8 - 6

Customer Reviews

No reviews for this product
(0)