Heavy-Wall Heat-Shrinkable Tubing, 2/0 - 350

Item #: 64586

Cat #: HS40-400L

UPC: 786210878584

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 2/0 - 350 kcmil, Expanded Diameter 1.5 Inch, Length 12 Inch, 600 Volt, 90 Degrees Continuous Use, Cross-Linked Polyolefin with Thermoplastic Adhesive Liner, Black

Overview

Heavy-Wall Heat-Shrinkable Tubing for Cable Range 2/0 - 350 kcmil, Expanded Diameter 1.5 Inch, Length 12 Inch, 600 Volt, 90 Degrees Continuous Use, Cross-Linked Polyolefin with Thermoplastic Adhesive Liner, Black
Shrink-Kon heavy wall heat shrinkable tubing is made of thermally stabilized cross-linked polyolefin, enabling a recovered wall thickness greater than that of the cable jacket replaced.
Also known as: 786210878584, HS40-400L

Specifications

Length: 12 in
Color: Black
Volts AC: 600
Allowable Gauge Range: 2/0 - 400
Length: 12 in
Volts AC: 600
Color: Black
Allowable Gauge Range: 2/0 - 400

Customer Reviews

No reviews for this product
(0)