Fire Alarm Cable, 16/2, FPLP, Plenum, Shielded, Red, 1000'

Item #: 6456

Cat #: H11602

UPC:

Documents & Guides
Fire Alarm Cable, 16/2 Solid Bare Copper, FPLP, Plenum, Shielded, Red, 1000 Foot Reel, 300 Volts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fire Alarm Cable, 16/2 Solid Bare Copper, FPLP, Plenum, Shielded, Red, 1000 Foot Reel, 300 Volts
Also known as: H11602

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 16 AWG
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Material: Copper
Gauge: 16 AWG
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)