HVYWALL HTSHK 3:1 BLK 12-6 AWG 3IN

Item #: 64554

Cat #: HS12-6

UPC: 786210858203

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 8 - 6 AWG, Expanded Diameter 0.51 inch, Length 3 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black

Overview

Heavy-Wall Heat-Shrinkable Tubing for Cable Range 8 - 6 AWG, Expanded Diameter 0.51 inch, Length 3 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black
Also known as: 786210858203, HS12-6

Specifications

Color: Black
Length: 3 in
Volts AC: 600
Allowable Gauge Range: 8 - 6
Color: Black
Volts AC: 600
Length: 3 in
Allowable Gauge Range: 8 - 6

Customer Reviews

No reviews for this product
(0)