This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
LP3T-012-048R Low Profile Strobe Light, T Mount, 12-48Volts DC, 120 and 240Volts AC
Overview
LP3T-012-048R Low Profile Strobe Light, T Mount, 12-48Volts DC, 120 and 240Volts AC
Model LP3 is offered in five mounting configurations. The LP3S features a three-hole surface mount — ideal for control panels and other flat or flush surfaces. The LP3E features a standard A-19 medium Edison screw-in base. The LP3M features a 1/2" NPT male pipe mount and 18" wire leads. LP3P features an integrated 1/2-inch NPT pipe mount. The “T-mount” LP3T has a popular 2-hole design for wall or flush mounting.
Also known as: 782979204176, LP3T-012-048R
Specifications
Material: | Polycarbonate |
Color: | Red |
Material: | Polycarbonate |
Color: | Red |
Customer Reviews
No reviews for this product
(0)