BREAKER 50A 3P 240V
Item #: 64525
Cat #: Q35000S01
UPC: 783643237643
Documents & Guides
No Documents Available
ITE Q35000S01 BREAKER 50A 3P 240V
Sign In or Register to view pricing and more.
Overview
ITE Q35000S01 BREAKER 50A 3P 240V
Also known as: 783643237643, Q35000S01
Specifications
Poles: | 3 |
Volts AC: | 120/240 |
Family / Style: | QP |
Amps: | 50 |
Interrupt Rating DC: | 10 kA |
Poles: | 3 |
Family / Style: | QP |
Interrupt Rating DC: | 10 kA |
Volts AC: | 120/240 |
Amps: | 50 |
Customer Reviews
No reviews for this product
(0)