Heavy-Wall Heat-Shrinkable Tubing for Cable Range 2/0 - 350 MCM, Ex
Item #: 64520
Cat #: HS40-400
UPC: 786210858227
Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 2/0 - 350 MCM, Expanded Diameter 1.5, Length 8 inch. rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black
Overview
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 2/0 - 350 MCM, Expanded Diameter 1.5, Length 8 inch. rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black
Also known as: 786210858227, HS40-400
Specifications
Color: | Black |
Volts AC: | 600 |
Length: | 8 in |
Allowable Gauge Range: | 2/0 - 350 |
Color: | Black |
Length: | 8 in |
Volts AC: | 600 |
Allowable Gauge Range: | 2/0 - 350 |
Customer Reviews
No reviews for this product
(0)