ThermTrans, Self-Lam Label, Vinyl, 1.50"

Item #: 644965

Cat #: S150X225VATY

UPC: 074983683925

Sign In or Register to view pricing and more.
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 2 labels per row. The label has a white colored print-on area 0.75" (19.1 mm) high for Category 6 FTP, Category 6A UTP, Category 6A FTP, and 8 - 4 AWG wire

Overview

The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 2 labels per row. The label has a white colored print-on area 0.75" (19.1 mm) high for Category 6 FTP, Category 6A UTP, Category 6A FTP, and 8 - 4 AWG wire
Also known as: 074983683925, S150X225VATY

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl

Customer Reviews

No reviews for this product
(0)