Sign In or Register to view pricing and more.
Documents & Guides
35 Amp, 1-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120 VAC.
Overview
35 Amp, 1-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120 VAC.
Also known as: 783643156241, Q135
Specifications
Amps: | 35 |
Poles: | 1 |
Volts AC: | 120/240 |
Family / Style: | QP |
Interrupt Rating AC: | 10 kA |
Amps: | 35 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Poles: | 1 |
Family / Style: | QP |
Customer Reviews
No reviews for this product
(0)