Dim Deco SP/3Way 1000W Inc Mlv Pset IV

Item #: 644397

Cat #: DI10P-V

UPC: 032664662430

Sign In or Register to view pricing and more.
Documents & Guides
Eaton decorator dimmer, Preset feature, #14 - 12 AWG, 120V, Bck and sd wiring, Slide actuator, Wire lead connect, Ivory, Indoor, 60 Hz, incand, halo, MLV, 1-pole, 3-way, Polycarb housing, 1000W 662430

Overview

Eaton decorator dimmer, Preset feature, #14 - 12 AWG, 120V, Bck and sd wiring, Slide actuator, Wire lead connect, Ivory, Indoor, 60 Hz, incand, halo, MLV, 1-pole, 3-way, Polycarb housing, 1000W 662430
Using the latest in dimming technology, Eaton's dimmers let you adjust the level of your lighting at the light switch, so you can bring the right look to the room and save money at the same time. That's because lighting controls reduce the amount of electricity used by your lights, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting controls are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent; and they come in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial building.
Also known as: 032664662430, DI10P-V

Specifications

Material: Polycarbonate
Poles: 1
Color: Ivory
Wattage: 1000
Type: Residential
Material: Polycarbonate
Color: Ivory
Type: Residential
Poles: 1
Wattage: 1000

Customer Reviews

No reviews for this product
(0)