
GOOSE HEAD ONLY 26W BL 4KNO SHADE NO ARM
Item #: 644387
Cat #: GNLED26NB
UPC: 019813171937
Documents & Guides
No Documents Available
GOOSENECK HEAD ONLY 26W BLACK NEUTRAL LED NO SHADE NO ARM
Sign In or Register to view pricing and more.
Overview
GOOSENECK HEAD ONLY 26W BLACK NEUTRAL LED NO SHADE NO ARM
Also known as: 019813171937, GNLED26NB
Specifications
Wattage: | 26 |
Color Temperature: | 4000 (Cool White) |
Color: | Black |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 26 |
Color: | Black |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)