Current Transformer Cabinet, 2-Door, NEMA 3R, 36 x 36 x 12", Aluminum

Item #: 644372

Cat #: 363612-CT3RXA-SP1

UPC: 784572525092

Documents & Guides
Current Transformer Cabinet, 2-Door Hinge Cover, NEMA 3R, 36 x 36 x 12 Inch, Material: Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Current Transformer Cabinet, 2-Door Hinge Cover, NEMA 3R, 36 x 36 x 12 Inch, Material: Aluminum
Also known as: 784572525092, 363612-CT3RXA-SP1

Specifications

Mounting: Surface
Width: 36 in
Depth: 12 in
Height: 36 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Width: 36 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)