GOOSE 24" ARM 26W NEUT. 11" NAC BL

Item #: 644327

Cat #: GN1LED26NAC11B

UPC: 019813160542

Documents & Guides
No Documents Available
Decorative 877 Lumens Gooseneck 26W 4000K 24 Inches Arm Angled Cone Flood 11 Inches Black
Sign In or Register to view pricing and more.

Overview

Decorative 877 Lumens Gooseneck 26W 4000K 24 Inches Arm Angled Cone Flood 11 Inches Black
Also known as: 019813160542, GN1LED26NAC11B

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 26
Color: Black
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)